Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Nickel Anti-Seize Lubricants

77164

Nickel Anti-Seize Lubricants
Item #102048687
  • Anti-Sieze
  • 16 oz Brush Top Bottle
Nickel Anti-Seize Lubricants
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Anti-Sieze
  • 16 oz Brush Top Bottle

features

  • Protects metal parts from seizing and galling
  • Copper-free, use under conditions of extreme pressure and temperature, and with stainless steel, titanium and nickel alloys
Capacity Wt. [Nom] 16 oz & lbs
Packing Type Brush Top Bottle
Temp Range 2400.0 °F [Max]
Weight 1.17 LB
EAN or UPC 686226771643
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison