- Gasket
- Packaging Type: Tube
features
- Reliable paste-like gasket sealant/dressing/coating
- Recommended for rigid, permanent assemblies
- Resistant to gasoline and other solvents
- Does not contain any ozone-depleting substances
compliances
- 0
| Container Size | 11 oz |
| Container Type | Tube |
| Caulk/Sealant Type | General Purpose |
| Packing Type | Tube |
| Type | No. 1 Hard Setting |
| Weight | 0.835 LB |
| EAN or UPC | 686226800039 |

