Skip to content Skip to navigation menu
Form-A-Gasket® No. 2 Sealant

80016

Form-A-Gasket® No. 2 Sealant
Item #101435329
  • Gasket
  • Packaging Type: Tube
Form-A-Gasket® No. 2 Sealant
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Gasket
  • Packaging Type: Tube

description

  • Reliable paste-like gasket sealant/dressing/coating.

features

  • Pliable
  • Best suited for nonrigid, vibrating assemblies
  • Resists gas, other solvents
  • Does not contain any ozone-depleting substances
  • Gasket dressing, coating, tacking
  • Cover plates
  • Hose connections
  • Threaded connections
  • Conforms to MIL-S-45180 D, Type II
Packing Type Tube
Container Size 3 oz
Type No. 2 Non-Hardening
Container Type Tube
Weight 0.258 LB
EAN or UPC 686226800169
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison