- Silicone Gasket Maker
- 3 oz Tube
description
- GEARWRENCH screwdrivers are ergonomically designed to fit your hand while on the job. The tri-lobe handle shape provides the best performance with the least amount of effort. The dual material of the handle is oil and solvent resistant. The tips have a black oxide, non-slip coating. The part numbers and sizes are laser etched on the blade.
applications
- Valve covers, oil pans, timing covers, water pumps, thermostat housings, transmission pans
features
- Sensor safe
- Low odor formula
| Container Size | 3 oz |
| Container Type | Tube |
| Packing Type | Tube |
| Gap Fill | 1/4 in |
| Color | Blue |
| Magnetic | No |
| Handle Length | 5.12 in |
| Tip Type | Slotted |
| Material | Alloy Steel |
| Blade Length | 8 in |
| Handle Color | Black & Red |
| Tip Size | 3/8 in |
| Handle Material | Dual Material |
| Blade Dia. | 0.315 in |
| Finish | Black Oxide |
| Handle Diameter | 1.42 in |
| Handle Style | Straight |
| Tip Thickness | 0.055 in |
| Tip Finish | Black Oxide |
| Weight | 0.22 LB |
| EAN or UPC | 686226800220 |
-
No Air Shipping


