- Clear RTV Silicone Adhesive Sealant
- 3 oz Tube
description
- General-purpose, clear RTV sealant. Seals, bonds, repairs, mends and secures glass, metal, plastics, fabric, vinyl, weather stripping and vinyl tops. May be applied to horizontal or vertical surfaces. Waterproof and flexible. Temperature range -75ºF to 400ºF (-59°C to 204°C)
- resists oil, water, weather, vibration, grease, and more. Non-paintable.
applications
- Use on metal, glass, wood, plastic, and more
features
- General-purpose RTV Silicone
- Clear
- Temperature range -75ºF to 400ºF
- Resists aging, weathering, thermal cycling
| Temperature Range [Min] | -75ºF |
| Chemical Compound | Silicone |
| Temperature Range [Max] | 400ºF |
| Packing Type | Tube |
| Container Size | 3 oz |
| Container Type | Tube |
| Applicable Materials | Glass, Metal, Plastics, Fabric, Vinyl, Weather Stripping, Vinyl Tops |
| Color | Clear |
| Caulk/Sealant Type | General Purpose |
| Resistance (Chemical) | Oil, Water, Weather, Vibration, Grease |
| Material | Alloy Steel |
| Magnetic | No |
| Size Range [Min] | 1/8 in, #1 |
| Size Range [Max] | 3/8 in, #2 |
| Tip Type | Phillips®, Slotted |
| No. of Pieces | 6 |
| Handle Material | Dual Material |
| Set Includes | Phillips® #00 #0 #1, Slotted 1.5 mm,2 mm,2.5 mm |
| Finish | Black Oxide |
| Tip Finish | Black Oxide |
| Handle Style | Straight |
| Weight | 0.27 LB |
| EAN or UPC | 686226800503 |
-
No Air Shipping


