- Permatex® Anti-Seize Lubricant
- 4 oz Bottle
description
- Permatex’s Anti-Seize Lubricant is a highly refined blend of aluminum, copper, and graphite lubricants. Use during assembly to prevent galling, corrosion, and seizing due to weathering or chemicals.
applications
- For easy removal of spark plugs, cylinder head and exhaust head bolts
- Apply to anchor pins on brake assemblies, U-bolts and spring bolts, hinges, gears, chain, sprockets, and rollers.
features
- Highly refined blend of aluminum, copper, and graphite lubricants
- Salt, corrosion and moisture resistant
- Prevents galling, corrosion and seizing to assure easier disassembly
- Temperature Range: -60°F to 1600°F
- Ideal for marine use
| Color | Silver |
| Container Size | 4 oz |
| Packing Type | Brush Top Bottle |
| Container Type | Brush Top Bottle |
| Capacity Wt. [Nom] | 4 oz & lbs |
| Temperature Range [Min] | -60° F |
| Temperature Range [Max] | 1600 °F |
| Temp Range | -60.0 °F [Min], 1600.0 °F [Max] |
| Material | Alloy Steel |
| No. of Pieces | 7 |
| Handle Material | Dual Material |
| Tip Type | Torx® |
| Handle Style | Straight |
| Size Range [Max] | T40 |
| Magnetic | No |
| Finish | Black Oxide |
| Set Includes | Torx® T10 T15 T20 T25 T27 T30 T40 |
| Blade Length | 6 in |
| Size Range [Min] | T10 |
| Tip Finish | Black Oxide |
| Weight | 0.381 LB |
| EAN or UPC | 686226800718 |
-
No Air Shipping


