- 8 oz Brush-Top Bottle
- Temperature range -60 to 1600 °F
- Silver Color
- Salt, Corrosion and Moisture Resistant
features
- Prevents galling, corrosion and seizing
- Will not evaporate or harden in extreme temperatures
- Salt and moisture resistant
- Easy assembly/disassembly
- Metal parts exposed to high temperatures and moisture
- MIL Spec A-907
| Base Oil | Petroleum |
| Container Size | 8 oz |
| Temperature Range [Min] | -51 °F |
| Anti-Corrosion | Excellent |
| Temperature Range [Max] | 1,600 °F |
| Color | Silver |
| Solid Lubricant | Aluminum, Copper and Graphite |
| Container Type | Brush Top Bottle |
| Grade | High Temperature |
| Weight | 0.777 LB |
| EAN or UPC | 686226800787 |

