- Thread Sealant with PTFE
- 4 oz Brush Top Bottle
description
- Economical general-purpose fitting sealant. Outperforms tapes and pipe dopes. Seals and resists pressure in air, oil, diesel fuel and hydraulic systems.
features
- Remains pliable at high and low temperatures
- Temperature range -65°F to 300°F
- Resists common shop fluids
| Temperature Range [Min] | -65°F |
| Container Size | 4 oz |
| Packing Type | Can |
| Resistance (Chemical) | Common Shop Fluids |
| Temperature Range [Max] | 300°F |
| Container Type | Brush Top Bottle |
| Inch/Metric | Metric |
| Socket Drive Size | 1/2 in |
| Drive End | 1.094 in |
| Finish | Full Polish Chrome |
| No. of Points | 6 |
| Wrench End | 1.094 in |
| Bolt Clearance | 0.472 in |
| Material | Alloy Steel |
| Socket Size | 20 mm |
| Wrench Depth | 0.768 in |
| Magnetic | No |
| Length Type | Standard |
| Overall Length | 1.488 in |
| Weight | 0.358 LB |
| EAN or UPC | 686226806321 |

