- 20 lb Pail
features
- Short overall length provides better access in tight spaces
- S2 steel for strength and durability
- Hard stamped size markings
- Satin finish for corrosion protection and simple cleaning
- Compact design provides additional access compared to standard bit sockets
| Compressive Strength | 18850 psi |
| Functional Cure | 8 h |
| Operating Temperature | 250 °F |
| Color | Red |
| Finish | Satin Chrome |
| Container Size | 20 lb |
| Container Type | Pail |
| Origin | Abrasion Resistant Epoxy Systems |
| Application | Crushers, Mills |
| Material | Alloy Steel |
| Inch/Metric | Metric |
| Socket Size | 12 mm |
| Magnetic | No |
| Tip Type | Triple Square |
| Drive End | 0.701 in |
| Socket Drive Size | 3/8 in |
| Exposed Bit Length | 0.401 in |
| Overall Length | 1.44 in |
| Bit Length | 0.401 in |
| Weight | 23.0 LB |
| EAN or UPC | 78143111709 |
-
Prop 65


