- RTV Silicone Adhesive Sealant
- Black
- Cartridge
applications
- Seals, Bonds, Repairs, Mends, Secures
features
- May be applied to horizontal or vertical surfaces
- Waterproof and flexible
- Non-paintable
| Caulk/Sealant Type | General Purpose |
| Color | Black |
| Applicable Materials | Glass, Metal, Plastics, Fabric, Vinyl, Weather Stripping |
| Packing Type | Cartridge |
| Base Type | Silicone |
| Resistance (Chemical) | Oil, Water, Weather, Vibration, Grease |
| Weight | 0.957 LB |
| EAN or UPC | 686226811738 |

