- 11 oz Cartrige
- For Hi-temp Applications
- Temperature range -65 ºF to 600 ºF
- Replaces most cut Gaskets, or coat pre-cut Gaskets to increase reliability
- Fills gaps up to 0.25" when fully cured
features
- Formulated for high temperature applications
- Resists cracking, shrinking from thermal cycling
- Coats precut gaskets
- Fills gaps to 0.25"
- Does not contain any ozone-depleting substances
- High temperature form-in-place gasket maker/sealant
| Viscosity | Non-sag Paste |
| Container Size | 11 oz |
| Application | Sealing Panels, Window Plates, Oven Doors, High Temperature Applications |
| Type | Silicone Rubber |
| Net Fill | 11 oz |
| Temperature Range [Min] | -65 °F |
| Container Type | Cartridge |
| Sealing Time Full Strength | 24 h |
| Color | Red |
| Cured State | Flexible |
| Caulk/Sealant Type | Extreme Temperature |
| Oil Resistance | Good |
| Sealing Time Tack Free | 1 h |
| Temperature Range [Max] | 600 °F |
| Hardness (Shore A) | 20 |
| Weight | 0.826 LB |
| EAN or UPC | 686226814098 |
-
Prop 65


