- Sealant
- Blue
- Tube
- 3.35 oz
features
- Eight times more flexible than cork/composite gaskets
- Low odor
- Resists excessive vibration
- Oil resistant
- Sensor safe
- Noncorrosive
- Does not contain any ozone-depleting substances
- Create form-in-place gaskets
| Container Size | 3.0 oz |
| Gap Fill | 1/4 in |
| Caulk/Sealant Type | General Purpose |
| Base Type | Silicone |
| Temperature Range [Max] | 400 °F |
| Temperature Range [Min] | -65 °F |
| Type | Multi-Purpose |
| Resistance (Chemical) | Common Fluids, Vibration |
| Color | Blue |
| Packing Type | Tube |
| Container Type | Tube |
| Weight | 0.291 LB |
| EAN or UPC | 686226817242 |
-
Prop 65


