- 13 oz Cartridge
- Single Component
- Room Temperature Curing
- Oil Resistant
- Fills gaps up to 0.25" when fully cured
features
- Eight times more flexible than cork/composite gaskets
- Low odor
- Resists excessive vibration
- Oil resistant
- Sensor safe
- Noncorrosive
- Does not contain any ozone-depleting substances
- Create form-in-place gaskets
| Cured State | Flexible |
| Net Fill | 13 oz |
| Sealing Time Tack Free | 2 h |
| Temperature Range [Min] | -65 °F |
| Container Type | Cartridge |
| Color | Blue |
| Viscosity | Thixotropic Paste |
| Oil Resistance | Excellent |
| Sealing Time Full Strength | 24 h |
| Application | Compressors, Gearboxes, Oil pans, Pump housings, Transmission pans, Valve covers, Machine Tools |
| Hardness (Shore A) | 30 |
| Temperature Range [Max] | 400 °F |
| Container Size | 13 oz |
| Type | Silicone Rubber |
| Weight | 0.959 LB |
| EAN or UPC | 686226817259 |
-
Prop 65


