- Gasket
- Copper
- Tube
features
- Three times more oil resistant than conventional silicones
- eight times more flexible than cut gaskets
| Packing Type | Tube |
| Application | Gaskets |
| Base Type | Silicone |
| Gap Fill | 1/4 in |
| Color | Copper |
| Weight | 0.272 LB |
| EAN or UPC | 686226818782 |
-
No Air Shipping


