- Ultra Series® RTV Silicone Gasket Maker
- Grey
- Tube
features
- Designed for high torque applications requiring a unique RTV gasket
- Outstanding oil and coolant resistance
- Low odor, noncorrosive
- Eliminate costly inventory of cut gaskets
- High durometer for more rigid flanges
- Does not contain any ozone-depleting substances
| Container Type | Tube |
| Container Size | 3.0 oz |
| Type | Rigid Assembly |
| Caulk/Sealant Type | General Purpose |
| Color | Grey |
| Gap Fill | 1/4 in |
| Resistance (Chemical) | Common Fluids, Vibration |
| Packing Type | Tube |
| Base Type | Silicone |
| Weight | 0.299 LB |
| EAN or UPC | 686226821942 |

