- Ultra Series® RTV Silicone Gasket Maker
- Grey
- Cartridge
features
- Designed for high torque applications requiring a unique RTV gasket
- Outstanding oil and coolant resistance
- Low odor, noncorrosive
| Gap Fill | 1/4 in |
| Packing Type | Cartridge |
| Base Type | Silicone |
| Application | Gaskets |
| Type | Rigid Assembly |
| Resistance (Chemical) | Common Fluids, Vibration |
| Color | Gray |
| Caulk/Sealant Type | General Purpose |
| Weight | 0.983 LB |
| EAN or UPC | 686226821959 |

