- Ultra Series® RTV Silicone Gasket Maker
- Black
- PowerBead™ Can
features
- Retains high flexibility, oil resistance properties through use of a patented adhesion system
- Resists common fluids and excessive vibration
- Increased oil resistance, non-corrosive
| Gap Fill | 1/4 in |
| Application | Gaskets |
| Packing Type | PowerBead™ Can |
| Base Type | Silicone |
| Color | Black |
| Type | Max Oil Resistance |
| Weight | 0.898 LB |
| EAN or UPC | 686226850805 |
-
No Air Shipping


