description
- The GEARWRENCH Open-End Ratcheting Wrenches make short work of tough jobs. These wrenches let you quickly ratchet nuts and bolts on or off without removing the wrench from the fastener. The open end has the dependable strength of a crows foot ratchet, while the ratcheting box-end works with just five degrees of swing arc to let you turn fasteners in low-access areas.
features
- Open end quickly ratchet nuts and bolts without removing the wrench from the fastener
- 72-tooth ratcheting box end needs a minimal 5° to move fasteners vs. 30° for standard wrenches
- Off-corner loading design on box end provides better grip and reduces fastener rounding
- Manufactured from alloy steel for better strength and longer tool life
- Bright, full polish chrome finish easily wipes clean and resists corrosion
| Hardness (Shore A) | 30 |
| Container Size | 9.5 oz |
| Odor | Low |
| Color | Blue |
| Temperature Range [Max] | 400 °F |
| Cured State | Flexible |
| Gasket Type | Silicone |
| Sealing Time Tack Free | 2 h |
| Gap Fill | 1/4 in |
| Temperature Range [Min] | -65 °F |
| Container Type | PowerBead™ Can |
| Application | Compressors, Gearboxes, Oil pans, Pump housings, Transmission pans, Valve covers, Machine Tools |
| Caulk/Sealant Type | Silicone Rubber RTV |
| Viscosity | Thixotropic Paste |
| Net Fill | 9.5 oz |
| Sealing Time Full Strength | 24 h |
| Type | Silicone Rubber |
| Oil Resistance | Excellent |
| Finish | Full Polish Chrome |
| Inch/Metric | Metric |
| No. of Teeth | 72 |
| Material | Alloy Steel |
| Length Type | Standard |
| Overall Length | 9.764 in |
| No. of Points | 12 |
| Weight | 0.85 LB |
| EAN or UPC | 686226855190 |
-
Prop 65


