- RTV Silicone Adhesive Sealant
- Clear
- PowerBead™ Can
description
- The GEARWRENCH XL GEARBOX™ Double Box End metric ratcheting wrenches need as little as 5-Degrees to move the fastener as opposed to 30 degrees for standard box end wrenches. The standard box end combined with the long pattern length gives this wrench excellent torque capabilities to break a stubborn, rusted fastener. The ratcheting box end then makes the loosening or tightening of the fastener fast and safe. The box end features improved box end strength from GEARWRENCH's Off-Corner Loading and at the same time, reduces fastener rounding. The double box end ratcheting wrenches are made from the finest chrome vanadium steel for precision long lasting tool life. Comes with a blow molded carrying case that can be hung on a wall or keep your wrenches organized in your tool box or rollaway.
applications
- Seals, Bonds, Repairs, Mends, Secures
features
- May be applied to horizontal or vertical surfaces
- Waterproof and flexible
| Chemical Compound | Silicone |
| Caulk/Sealant Type | General Purpose |
| Resistance (Chemical) | Oil, Water, Weather, Vibration, Grease |
| Color | Clear |
| Applicable Materials | Glass, Metal, Plastics, Fabric, Vinyl, Weather Stripping, Vinyl Tops |
| Packing Type | PowerBead™ Can |
| Material | Alloy Steel |
| Overall Length | 11.31 in |
| Inch/Metric | Metric |
| Finish | Full Polish Chrome |
| No. of Points | 12 |
| Opening Two | 13 mm |
| Weight | 0.743 LB |
| EAN or UPC | 686226859136 |
-
No Air Shipping


