- 400 mL Cartridge
- White
- Formulated to Bond Dissimilar Substrates
description
- Toughened adhesive for high strength, load-bearing bonds to engineered plastics, metals, composites, ceramics and dissimilar substrates.
applications
- Bonds dissimilar substrates
- Unprepared metals, ceramics, wood, and standard engineered plastics
- Most plastic surfaces such as ABS PVC, SMC, composites polyesters, polycarbonate, strenics, PET, and fiberglass
features
- Stays white with no discoloration over time
- Load bearing
- Resistant to weathering, humidity, and wide variations in temperature
- Functional cure: 1 hour
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Cure Speed | 1 min |
| Color | White |
| Application | Plastics, Wood, Ceramic, Metals |
| Use w/ Dispenser No. | 14410 (manual) |
| Use w/ Nozzle No. | 14292 |
| Family Name | Structural Acrylic Adhesive |
| Container Type | Cartridge |
| Functional Cure | 1 h |
| Container Size | 400 mL |
| Viscosity (cP) | 50,000 |
| Weight | 1.416 LB |
| EAN or UPC | 78143141614 |
-
No Air Shipping


