- 400 mL Dev Tube
- White
- Use to Bond Difficult Substrates
description
- Formulated for difficult-to-bond engineered plastics such as nylon-based alloys, epoxy composites and modified polyesters.
applications
- Nylon-containing alloys
- Modified polyesters
- Epoxy composites
- Standard plastics
features
- Creamy consistency for easy application
- Stays white with no discoloration over time
- 10 to 12 minute open time
- Functional cure in three hours
- Excellent impact, peel, and shear resistance
| Viscosity (cP) | 56,000 |
| Family Name | Structural Acrylic Adhesive |
| Color | White |
| Container Size | 400 mL |
| Use w/ Dispenser No. | 14410 (manual), 14400 (pneumatic) |
| Cure Speed | 3 h |
| Container Type | Dev-Tube™ |
| Application | Difficult to Bond Substrates |
| Use w/ Nozzle No. | 14292 |
| Weight | 1.416 LB |
-
No Air Shipping


