- 381 mL Coaxial Cartridge
- Gray
- Use to Bond Aluminum, Stainless Steel
- Steel, Thermoplastic, and Composite Assemblies
features
- Provides a 20-minute fixture time and four to six minutes of working time
- Works in a mix ratio of 10:1
- Delivers great performance with a shear strength of 2,000 to 2,800 psi and tensile strength of 2,000 to 2,500 psi
- Minimum to maximum operating temperatures are -40 °F to 180 °F
- Compatible with ABS, acrylic, aluminum, FRP, gelcoat, polyester, PVC, stainless steel, styrenic, urethane and vinyl ester materials
| Container Type | Cartridge |
| Container Size | 380 mL |
| Color | Grey |
| Cure Speed Fixture | 30 min |
| Temperature Range [Max] | 180 °F |
| Temperature Range [Min] | -40 °F |
| Recommended Primer | None |
| Family Name | Structural Acrylic Adhesive |
| Weight | 15.55 LB |
-
No Air Shipping


