- Two-part Adhesive to bond metals
features
- Provides a 20-minute fixture time and four to six minutes of working time
- Works in a mix ratio of 10:1
- Delivers great performance with a shear strength of 2,000 to 2,800 psi and tensile strength of 2,000 to 2,500 psi
- Minimum to maximum operating temperatures are -40 °F to 180 °F
- Compatible with ABS, acrylic, aluminum, FRP, gelcoat, polyester, PVC, stainless steel, styrenic, urethane and vinyl ester materials
| Container Size | 490 mL |
| Container Type | Cartridge |
| Family Name | Structural Acrylic Adhesive |
| Color | Grey |
| Weight | 1.0 LB |
-
Prop 65


