- 1.25 oz Tubes
- A Rapid-Curing, General-Purpose Adhesive/Encapsulant
- Forms A clear, Hard, Rigid Bond Or Coating In Minutes
applications
- Bonds rigid, durable substrates such as metal, glass, ceramic, concrete, and wood in all combinations
features
- Forms a clear, hard, rigid bond or coating in minutes
| Container Type | Tube |
| Container Size | 1.25 oz |
| Cure Speed | 5 min |
| Application | Metal, Glass, Wood, Concrete, Ceramic |
| Color | Clear |
| Functional Cure | 1 h |
| Weight | 0.2 LB |

