- 24 Teeth
description
- Power through plywood, paneling, and fence boards with the MATRIX trim saw attachment. A lightweight, compact design makes it easy to use, even in tight spaces.
features
- Powerful performance for use on plywood, paneling + fence boards
- Lightweight, compact design for comfort + control
- Spindle lock button that allows for single-wrench bit changes
- RPM (12v Max = 0-2600, 20v Max = 0-3400 and AC 4A = 0-2800)
| Material | Metal |
| Cordless | Yes |
| Width | 4.55 in |
| Battery Included | No |
| Height | 7.5 in |
| Length | 8.25 in |
| Warranty | 2 Years Warranty |
| Power Source | Non-Energy Using |
| Weight | 1.958 LB |
| EAN or UPC | 885911288583 |

