- 9 in Overall Length
- Not for retail sale in the state of California
description
- With a convenient pivoting head, this battery-powered screwdriver is ideal for tight spaces. Innovative features-such as a battery status indicator and LED light-make household tasks a cinch.
features
- Lithium ion battery holds a charge up to 18 months
- Pivot allows for accessing tight spaces
- Battery status indicator and magnetic bit holder
- Universal Fast Charger (USB) chargers up to 5x faster
- LED light provides better visibility in dark areas
- Includes (1) 4V MAX Lithium Screwdriver, (1) USB Charger, (1) Picture hanging kit and a variety of bits
| Overall Length | 9 in |
| Handle Type | Pivot |
| No. of Batteries Included | 1 |
| Auto Feed | No |
| Brushless Motor | No |
| Max. Torque | 44 in-lbs |
| Throttle Type | Trigger |
| Wireless Tool Tracking | No |
| Trigger Lock | Yes |
| Family Name | Cordless Screwdriver |
| Screwdriver Type | General Purpose Screwdriver |
| Weight | 1.5 LB |
| EAN or UPC | 885911372541 |

