- 9 Pc. Plumber's Hole Saw Kit
features
- Compact, injection-molded hole saw kit box with carrying handle delivers portability and jobsite durability
includes
- 3/8" and 7/16" shank quick-change mandrels
- Replacement pilot bit
| Type | Plumber's Kit |
| Hole Size | 0.75 in, 0.875 in, 1.125 in, 1.5 in, 1.75 in, 2.25 in |
| Included | Small Quick Change Mandrel, Large Quick Change Mandrel, Replacement Parts |
| No. of Pieces | 9 |
| Family Name | 9 Pc. Plumber's Hole Saw Kit |
| Weight | 4.05 LB |
| EAN or UPC | 28877345963 |

