- 9 Pc. Electrician's Hole Saw Kit
features
- Compact, injection-molded hole saw kit box with carrying handle delivers portability and jobsite durability
includes
- Replacement pilot bit
- 3/8" and 7/16" shank quick-change mandrels
| Included | Small Quick Change Mandrel, Large Quick Change Mandrel, Replacement Parts |
| Type | Electrician's Kit |
| No. of Pieces | 9 |
| Family Name | 9 Pc. Electrician's Hole Saw Kit |
| Hole Size | 0.875 in, 1.125 in, 1.375 in, 1.75 in, 2 in, 2.5 in |
| Weight | 3.25 LB |
| EAN or UPC | 28877345970 |

