- 5 Piece
- 1" & 2 1/8" Hole Saws
- Mandrels
- Drill Guide
- Door Lock Installation Kit
description
- DEWALT door lock installation kit. Includes 1-in, 2-1/8-in., mandrel, adapter, drill guide.
features
- Door lock kit utilizes C-clamp design with tool-free clamping and no surface damage
- Door lock kit utilizes alignment window and taller bushings to deliver accurate height placement and straight drilling
- Door lock kit includes two adjustable bushings which accept both standard backsets and both common door thicknesses
- Tool-free clamping with no surface damage
- Delivers accurate height placement and ensures straight drilling
- Accepts both standard backsets and both common door thicknesses
includes
- Replacement pilot bit
| Type | Door Lock Installation Kit |
| Hole Size | 1 in, 2.125 in |
| Included | Adapter, Mandrel, Drill Guide |
| Family Name | Bi-Metal Door Lock Installation Kit |
| No. of Pieces | 5 |
| Weight | 1.836 LB |
| EAN or UPC | 28877510613 |

