Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Bi-Metal Hole Saw

D180012

PENDING RECODE TO DWLT_DAH180012, MTRL - 119013193
Item #101545313
  • 3/4" Diameter Hole
  • Bi-Metal
  • Hole Saw
Bi-Metal Hole Saw
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/4" Diameter Hole
  • Bi-Metal
  • Hole Saw

features

  • Deep-cut-style hole saws will cut 2x material in one pass
  • Double-tooth design strengthens each tooth for longer life and improved durability
  • Sharper tooth geometry cuts material faster for faster drilling
  • Thick, hardened backing plates prevent thread stripping
  • Increased high speed steel height (highest in the industry) improves hole saw durability
Hole Size 0.75 in
Material Bi-Metal
Speed In Steel 460
Weight 0.07 LB
EAN or UPC 28877345062
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison