- 7/8" IMPACT READY™ Hole Saw
- Up to 2,000 in lbs of Torque
- Hex Shank
- Increased Durability
- Specifically Designed for Metal/Plastic Drilling
description
- Double tooth design strengthens each tooth for longer life and improved durability. Optimized tooth geometry for faster drilling speeds. Impact rated for increased durability. Thick, hardened backing plates prevent thread stripping.
features
- Double tooth design strengthens each tooth for longer life and improved durability
- Optimized tooth geometry for faster drilling speeds
- Impact rated for increased durability
- Thick, hardened backing plates prevent thread stripping
| Hole Dia. | 0.875 in |
| Material | Aluminum, Cast Iron, Mild Steel, Plastic, Stainless Steel |
| Depth of Cut | 3/4 in |
| Weight | 0.1 LB |
| EAN or UPC | 885911098496 |

