- 1 1/8" IMPACT READY™ Hole Saw
- Up to 2,000 in lbs of Torque
- Hex Shank
- Increased Durability
- Specifically Designed for Metal/Plastic Drilling
description
- Optimized tooth geometry for faster drilling speeds. Does not punch through hole thanks to the raised shoulder and makes quick work of junction boxes. Faster cutting speed with patented tooth design. Thin walled design cuts faster for greater efficiency.
features
- Impact rated for increased durability
- Hex shank fits in all impact drivers
- Ejection spring means no plug removal
- Manufactured by DEWALT
| Material | Aluminum, Cast Iron, Mild Steel, Plastic, Stainless Steel |
| Depth of Cut | 1 in |
| Hole Dia. | 1.125 in |
| Weight | 0.12 LB |
| EAN or UPC | 885911098519 |

