- Bi-Metal Hole Saw
- 1 1/4" Hole Diameter
features
- Thick, hardened backing plates prevent thread stripping
- Deep-cut-style hole saws will cut 2x material in one pass
- Increased high speed steel height (highest in the industry) improves hole saw durability
- Double tooth design strengthens each tooth for longer life and improved durability
- Sharper tooth geometry cuts material faster for faster drilling
| Material | Bi-Metal |
| RPM [Max] | 275 rpm |
| Hole Dia. | 1.25 in |
| Weight | 0.15 LB |
| EAN or UPC | 28877345154 |

