- Bi-Metal Hole Saw
- 1 5/8" Hole Diameter
- 210 rpm Max
features
- Double tooth design strengthens each tooth for longer life and improved durability
- Sharper tooth geometry cuts material faster for faster drilling
- Thick, hardened backing plates prevent thread stripping
- Deep-cut-style hole saws will cut 2x material in one pass
- Increased high speed steel height (highest in the industry) improves hole saw durability
| Hole Dia. | 1.625 in |
| Manufacturer Name | DeWalt� |
| Material | Bi-Metal |
| RPM [Max] | 210 rpm |
| Weight | 0.18 LB |
| EAN or UPC | 28877345215 |

