Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Bi-Metal Hole Saw

D180029

PENDING RECODE TO DWLT_DAH180029, MTRL - 119013207
Item #104132125
  • Bi-Metal Hole Saw
  • 1 13/16" Hole Diameter
  • 190 rpm Max
Bi-Metal Hole Saw
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Bi-Metal Hole Saw
  • 1 13/16" Hole Diameter
  • 190 rpm Max

description

  • DeWalt 1.8125 inch hole saw.

features

  • Sharper Tooth Geometry cuts material faster for faster drilling
  • Thick, hardened backing plates prevent thread stripping
  • Deep cut style holes saws will cut 2x material in 1 pass.
  • Increased high speed steel height (highest in the industry) improves hole saw durability
Manufacturer Name DeWalt®
Material Bi-Metal
RPM [Max] 190 rpm
Hole Dia. 1.8125 in
Weight 0.22 LB
EAN or UPC 28877345246
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison