- Heavy-Duty 3/8" VSR Drill
features
- All ball-bearing construction provides greater durability and longer tool life
- Contoured textured handle provides better gripping surface and reduces user fatigue
- Glass-filled nylon housing is durable, impact-resistant, and provides lower maintenance cost
- Belt clip conveniently holds tool and frees user's hands for other work
- Three-year limited warranty/one-year free service contract
includes
- Chuck key with holder
| Amps | 6 A |
| Chuck Type | Keyed |
| Chuck Size | 3/8 in |
| Type | Drill |
| Torque Setting | Adjustable |
| Voltage Rating | 115 |
| Gear Train | Single |
| Cordless | No |
| Tool Wt. | 3.2 lb |
| Capacity, in | 1 in |
| RPM [Max] | 500 rpm, 2500 rpm |
| Max. Watts Out | 480 |
| Free Speed [Max] | 2500 rpm |
| No Load RPM | 0 to 2500 rpm |
| Weight | 4.2 LB |
| EAN or UPC | 28877386256 |

