- Heavy-Duty 10" Wet Tile Saw
description
- This 10-in Wet Tile Saw is the lightest in its class. One person can easily move it on and off the jobsite. It provides 25-in rip cut capacity and up to 28-in plunge cuts, as well as 18-in by 18-in tile diagonal cuts. The incredibly stable, rubber-matted cutting cart will provide consistent accuracy to within 1/32-in over 18-in It features excellent water containment, allowing for setup inside a finished home. Durable aluminum framing and stainless steel rails provide durability in the harsh jobsite environment.
features
- Integrated beveling to quickly make angled cuts up to 45°
- Side and rear water extensions direct water back into the tub, keeping the workspace and surrounding areas clean
- Convenient onboard storage for side extension, miter guide, blade wrench and hex wrench
- A light saw at 69-lbs, allows one person to carry it onto the jobsite
- Powerful 1.5 HP motor cuts through dense porcelain, ceramic, granite, marble, and glass tiles
- Cutting capacity to rip cut 25-in or 28-in with a plunge, and cut 18-in x 18-in tile on a diagonal
- Cut line indicator and stainless steel rollers provide stable, accurate cutting to within 1/32-in over 18-in cuts
- Rigid aluminum frame and arm is built to last on the jobsite and maintains alignment of the blade and cart
- Ability to adjust the pump's water feed and the nozzles at the blade in order to minimize water spray
| Tool Wt. | 69 lb |
| Plunge | Yes |
| Depth of Cut | 3 1/8 in |
| Degree of Miter | 22.5 °, 45 ° |
| Blade Dia. | 10 in |
| Amps | 15 A |
| Rip Capacity | 24 in |
| Diagonal Cut Capacity | 18 in |
| Family Name | Heavy-Duty 10" Wet Tile Saw |
| Weight | 93.0 LB |
| EAN or UPC | 28877414294 |

