- Heavy-Duty 10" Wet Tile Saw w/ Stand
features
- Rear and side water attachments can be placed on tile saw to catch overspray from large tile - keeping water in pan
- Cantilevering rail/cart system allows for 24" ripping capacity - 18" tile on diagonal
- Stainless steel rail system integrated into tile saw frame, ensuring accurate cuts
- Integrated 45/22.5° miter feature for quick angled cuts
- Plunge feature allows user to make quick plunge cuts for electrical outlets and A/C registers
- Dual water nozzles can be adjusted for optimal water placement on blade
- Removable cutting cart for easy cleaning of tile saw
- Compact tile saw frame allows for easy transport and storage
- Five gallon water pan
- Edge Guide with two-position, 45º guide allows for easy line-up of corner cuts
includes
- Folding stand
| Amps | 15 A |
| Rip Capacity | 24 in |
| Plunge | Yes |
| Depth of Cut | 3 1/8 in |
| Tool Wt. | 69 lb |
| Diagonal Cut Capacity | 18 in |
| Degree of Miter | 22.5 °, 45 ° |
| Family Name | Heavy-Duty 10" Wet Tile Saw w/ Stand |
| Blade Dia. | 10 in |
| Weight | 114.62 LB |
| EAN or UPC | 28877518503 |

