- 1" Capacity
- Corded
- 120 V
- 1150 RPM Max
- SDS Hammer
| Type | SDS Hammer |
| Capacity, in | 1 in |
| Blows/Impacts Per Minute | 4300 blows/min |
| Max. Watts Out | 0 |
| Amps | 8 A |
| Voltage Rating | 120 |
| Tool Wt. | 5.7 lb |
| RPM [Max] | 1150 rpm |
| Cordless | No |
| Gear Train | Single |
| Torque | 2.5 ft lb |
| Length | 14.200 in |
| Weight | 10.2 LB |
| EAN or UPC | 28877300696 |

