- Hammer
description
- The D25133K 1-in SDS+ Pistol Grip Hammer is a high performance drill with 2.6 joules of impact energy. The reverse feature assists in the removal of stuck drill bits with a full-speed rotating brush ring that delivers equal power in forward or reverse.
features
- 2.6 Joules of impact energy for fast drilling and chipping speed
- 8.0 Amp high performance motor
- Rotating brush ring delivers full speed/torque in forward and reverse
- Compact, lightweight design for comfortable use
- Integral clutch reduces sudden, high torque reactions if bit jams
- Compatible with D25301D drilling dust extraction system
- Includes 1-in SDS+ pistol grip rotary hammer, 360° side handle, depth rod and kit box
includes
- 360˚ Side Handle Depth Rod Kit Box
| Family Name | Hammer |
| Brand Name | BLACK & DECKER-TOOLS & ACCESSORIES |
| Weight | 10.3 LB |
| EAN or UPC | 885911380096 |

