- 1" D-Handle Single Mode SDS Hammer
- 300 bpm Max
- 8 A
- 150 rpm Max No Load Speed
| Capacity, in | 1 in |
| Blows/Impacts Per Minute | 300 blows/min |
| Voltage Rating | 115 |
| Tool Wt. | 5.9 lb |
| Impact Energy | 2.2 poundal ft |
| Amps | 8 A |
| Length | 16.600 in |
| Type | SDS Hammer |
| Cordless | No |
| RPM | 850 rpm |
| Weight | 10.4 LB |
| EAN or UPC | 28877598062 |

