- 1" L-Shape Three Mode SDS Hammer
- 300 bpm Max
- 8 A
- 150 rpm Max No Load Speed
features
- L-shape design offers superior balance and control
- Impact energy provides fast drilling and powerful chipping
- Motor provides high performance and overload protection
- Compact design allows user to get into tight spaces
- Lightweight
- increases productivity in extended-use applications
- Dust extraction connection allows the use of D25300D dust collection system
- Chipping mode (hammer only) allows user to perform light chipping applications, such as removal of mortar splatter
- Does not contain any ozone-depleting substances
| No Load RPM | 0 to 1,150 |
| Tool Wt. | 6.5 lb |
| Type | SDS Hammer |
| Blows/Minute | 0 to 4,300 |
| Impact Energy | 2.5 poundal ft |
| Length | 11 1/2 in |
| Amps | 8 A |
| Cordless | No |
| Voltage Rating | 115 |
| Capacity, in | 1 in |
| Weight | 11.85 LB |
| EAN or UPC | 885911000291 |

