- 1" L-Shape Three Mode SDS Hammer w/ Quick Change Chuck
- 300 bpm Max
- 8 A
- 150 rpm Max No Load Speed
| Blows/Impacts Per Minute | 300 blows/min |
| Tool Wt. | 6.8 lb |
| Type | SDS Hammer |
| Cordless | No |
| Amps | 8 A |
| Length | 12.100 in |
| Capacity, in | 1 in |
| RPM | 850 rpm |
| Voltage Rating | 115 |
| Impact Energy | 2.5 poundal ft |
| Weight | 13.35 LB |
| EAN or UPC | 885911000284 |

