- Heavy-Duty Compact SDS Chipping Hammer
- 6.3 A
- 850 rpm Max
- 2.5 ft-lbs of Impact Energy
| Length | 11 1/2 in |
| Amps | 6.3 A |
| Impact Energy | 2.5 poundal ft |
| Voltage Rating | 115 |
| Tool Wt. | 6.5 lb |
| RPM [Max] | 850 rpm |
| Blows/Impacts Per Minute | 100 blows/min |
| Capacity, in | 1 in |
| Cordless | No |
| Weight | 11.24 LB |
| EAN or UPC | 28877516271 |

