- Heavy-Duty 1 1/8" SDS Hammer Kit
- 100 bpm Max
- 730 rpm Max No Load Speed
features
- Accepts SDS bits from 5/32" to 1 1/8"
- Fully sealed gearbox is engineered for long life by keeping grease in and dust out
- Chipping mode (hammer only) allows user to perform light chipping applications, such as removal of mortar splatter
- Rotation-only mode for wood and metal drilling (using SDS-to-round shank adapter)
- Higher drilling capacity than compact drilling hammers for increased productivity in 1/2" and larger applications
- Less weight than large drilling hammers reduces user fatigue in 5/8" and smaller applications
- 8.3 amp motor provides high performance and overload protection
- Hard-hitting hammer mechanism for fast and efficient penetration
| Type | SDS Hammer |
| Amps | 8.3 A |
| Voltage Rating | 115 |
| Capacity, in | 1.125 in |
| Impact Energy | 3.34 poundal ft |
| Length | 15 1/4 in |
| Cordless | No |
| Tool Wt. | 10.75 lb |
| RPM | 730 rpm |
| Blows/Impacts Per Minute | 100 blows/min |
| Weight | 11.24 LB |
| EAN or UPC | 28877505442 |

