- Heavy-Duty 1 9/16" SDS Max Rotary Hammer Kit
- 2660 bpm Max
- 280 rpm Max No Load Speed
| Blows/Minute | 1,330 to 2,660 |
| Impact Energy | 7.3 poundal ft |
| Capacity, in | 1.5625 in |
| Tool Wt. | 13 lb |
| Cordless | No |
| Voltage Rating | 115 |
| No Load RPM | 140 to 280 |
| Amps | 11 A |
| Length | 18 1/2 in |
| Weight | 24.4 LB |
| EAN or UPC | 28877419626 |

