- Heavy-Duty 1 9/16" Spline Rotary Hammer Kit
- 2660 bpm Max
- 280 rpm Max No Load Speed
features
- Rear handle mount means less bending over when using tool in down drilling applications
- Factory-set clutch reduces sudden, high-torque reactions if bit jams
- Spline tool holder is compatible with all spline drive bits
- 360° side handle allows user the ability to position the side handle wherever it best suits the application
- Three-year limited warranty/one-year free service contract
- Modular construction allows service technicians to repair tools quickly for less down time when you service tools
- Rubber grip helps reduce the level of vibration felt by the user
- 7.3 ft lbs of impact energy provides fast drilling and powerful chipping
- 11.0 A motor delivers high output and overload protection
- Electronic variable speed allows the user to control the speed of drilling and chipping
includes
- 360° side handle
- Depth rod
- Kit box
| Blows/Impacts Per Minute | 2660 blows/min |
| Impact Energy | 7.3 poundal ft |
| Amps | 11 A |
| No Load RPM | 140 to 280 |
| Length | 18 1/2 in |
| Blows/Minute | 1,330 to 2,660 |
| Voltage Rating | 115 |
| Capacity, in | 1.5625 in |
| Tool Wt. | 14.5 lb |
| Cordless | No |
| Weight | 25.55 LB |
| EAN or UPC | 28877419633 |

