- Heavy-Duty 1 9/16" Spline Rotary Hammer Kit
- 2660 bpm Max
- 280 rpm Max No Load Speed
| Blows/Impacts Per Minute | 2660 blows/min |
| Cordless | No |
| Amps | 11 A |
| Tool Wt. | 14.5 lb |
| Voltage Rating | 115 |
| Capacity, in | 1.5625 in |
| Length | 18 1/2 in |
| RPM | 280 rpm |
| Impact Energy | 7.3 poundal ft |
| Weight | 25.6 LB |
| EAN or UPC | 28877420349 |

