- Heavy-Duty 1 3/4" Spline Rotary Hammer Kit
| Tool Wt. | 14.5 lb |
| Blows/Impacts Per Minute | 2660 blows/min |
| Length | 18 1/2 in |
| Capacity, in | 1.75 in |
| Impact Energy | 8 poundal ft |
| RPM | 280 rpm |
| Amps | 11.5 A |
| Voltage Rating | 115 |
| Cordless | No |
| Weight | 22.853 LB |
| EAN or UPC | 28877420363 |

