- Heavy-Duty 1 7/8" SDS Max Combination Hammer w/ CTC
- 2520 bpm Max
- 275 rpm Max No Load Speed
features
- Impact energy provides maximum performance in drilling and chipping
- Complete Torque Control (CTC) utilizes patented two-stage clutch for maximum control in bind-up situations
- Shocks™ Active vibration control reduces vibration by up to 70%
- Rear handle mount provides additional comfort in down drilling applications
- Lock-on switch reduces user fatigue while chipping
- Modular design provides easy access to switch, brushes, and cord set
- Motor designed for faster material removal and higher overload protection
- Does not contain any ozone-depleting substances
| Tool Wt. | 17.5 lb |
| No Load RPM | 137 to 275 |
| Cordless | No |
| Blows/Minute | 1,260 to 2,520 |
| Impact Energy | 11.7 poundal ft |
| Voltage Rating | 115 |
| Amps | 13 A |
| Capacity, in | 1.875 in |
| Length | 20 1/2 in |
| Weight | 27.56 LB |
| EAN or UPC | 28877526409 |

